TIG Rod, SS, ER309/309L, 1/8", 36 L, 10 lb

  • Mfr # ED034444

  • Zoro # G212320962


product price: $200.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Plastic Tube
Yield Strength (Minimum Required)
58 ksi
Series
Lincoln ER309/309L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034444
Zoro #
G212320962
UPC #
015082563572
Country of Origin
Multiple

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Plastic Tube
Yield Strength (Minimum Required)
58 ksi
Series
Lincoln ER309/309L
Standards
AWS A5.9
For Material Type
Stainless Steel
Process
TIG Welding (GTAW)
Welding Current Designation
DCEN
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Argon
Weight
10 lb
For Material Grade
309S
Tensile Strength (Minimum Required)
85 ksi

Description

Tig Welding Cut Lengths, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER309/309L, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 309S, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 85 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.