Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Rod, SS, ER310, 3/32", 36 L, 10 lb

  • Mfr # ED035215

  • Zoro # G412320977


product price: $248.99
/ea
Sold in multiples of 3 for $746.97
Free Shipping & Returns

Key Features

AWS Classification
ER310
Material
Stainless Steel
Container Type
Plastic Tube
For Material Type
Stainless Steel
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED035215
Zoro #
G412320977
UPC #
015082583716
Country of Origin
Sweden

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER310
Material
Stainless Steel
Container Type
Plastic Tube
For Material Type
Stainless Steel
Standards
AWS A5.9
Series
Lincoln ER310
Welding Current Designation
DCEN
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Argon
Process
TIG Welding (GTAW)
Tensile Strength (Minimum Required)
80 ksi
For Material Grade
309, 310, 310S, 314

Description

Tig Welding Cut Lengths, AWS Classification ER310, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Series Lincoln ER310, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 309, 310, 310S, 314, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 80 ksi, Compatible Shielding Gas 100 Percent Argon, Container Type Plastic Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.