Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Rod, SS, ER312, 1/8", 36 L, 10 lb

  • Mfr # ED035219

  • Zoro # G012321015


product price: $275.60
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER312
Material
Stainless Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035219
Zoro #
G012321015
UPC #
015082583679
Country of Origin
Canada

Dimensions

Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER312
Material
Stainless Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
Series
Lincoln ER312
For Material Type
Stainless Steel
Compatible Shielding Gas
100% Argon
Weight
10 lb
Yield Strength (Minimum Required)
78 ksi
For Material Grade
312, 329, 416, 416PlusX, 416Se, 420F
Welding Current Designation
DCEN
Standards
AWS A5.9
Tensile Strength (Minimum Required)
109 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Tig Welding Cut Lengths, AWS Classification ER312, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 78 ksi, Series Lincoln ER312, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 312, 329, 416, 416PlusX, 416Se, 420F, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 109 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.