TIG Rod, SS, ER316/316L, 1/8", 36 L, 1 lb

  • Mfr # ED025434

  • Zoro # G312321043


product price:  $22.65
/ea

Key Features

AWS Classification
ER316, ER316L
Material
Stainless Steel
Container Type
Plastic Tube
Yield Strength (Minimum Required)
58 ksi
Process
TIG Welding (GTAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED025434
Zoro #
G312321043
UPC #
015082254340
Country of Origin
United Kingdom

Dimensions

Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER316, ER316L
Material
Stainless Steel
Container Type
Plastic Tube
Yield Strength (Minimum Required)
58 ksi
Process
TIG Welding (GTAW)
For Material Type
Stainless Steel
Weight
1 lb
Series
Lincoln ER316/316L
Tensile Strength (Minimum Required)
86 ksi
For Material Grade
316, 316L, 316LN, 316N, 444
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Argon
Welding Current Designation
DCEN
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-316L

Description

Tig Welding Cut Lengths, AWS Classification ER316, ER316L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER316/316L, Weight 1 lb, For Material Type Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 86 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.