TIG Rod, SS, ER316/316L, 3/32", 36 L, 1 lb

  • Mfr # ED025431

  • Zoro # G303501485


product price:  $43.19
/ea

Key Features

AWS Classification
ER316, ER316L
Material
Stainless Steel
Container Type
Plastic Tube
Compatible Shielding Gas
100% Argon
For Material Type
Stainless Steel to Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED025431
Zoro #
G303501485
UPC #
015082254319
Country of Origin
United States

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in
Rod Diameter
3/32 in

Details

Item
TIG Welding Rods
AWS Classification
ER316, ER316L
Material
Stainless Steel
Container Type
Plastic Tube
Compatible Shielding Gas
100% Argon
For Material Type
Stainless Steel to Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
TIG Welding (GTAW)
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-316L
For Material Grade
316, 316L, 316LN, 316N, 444
Weight
1 lb
Series
Lincoln ER316/316L
Welding Current Designation
DCEN
Tensile Strength (Minimum Required)
86 ksi
Yield Strength (Minimum Required)
58 ksi
For Joining
Stainless Steel to Stainless Steel
For Metal Type
Stainless Steel to Stainless Steel

Description

TIG Welding Rods, AWS Classification ER316, ER316L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER316/316L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 86 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.