TIG Rod, SS, ER316/316L, 3/32", 36 L, 10 lb

  • Mfr # ED034446

  • Zoro # G012485946


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER316, ER316L
Material
Stainless Steel
Container Type
Plastic Tube
Welding Current Designation
DCEN
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034446
Zoro #
G012485946
UPC #
015082563558
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER316, ER316L
Material
Stainless Steel
Container Type
Plastic Tube
Welding Current Designation
DCEN
Weight
10 lb
Yield Strength (Minimum Required)
58 ksi
Series
Lincoln ER316/316L
Compatible Shielding Gas
100% Argon
Process
TIG Welding (GTAW)
Tensile Strength (Minimum Required)
86 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-316L
For Material Grade
316, 316L, 316LN, 316N, 444
For Material Type
Stainless Steel

Description

Tig Welding Cut Lengths, AWS Classification ER316, ER316L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER316/316L, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 86 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.