TIG Rod, SS, ER316Si/LSi, 3/32", 36 L, 10 lb

  • Mfr # ED037066

  • Zoro # G612320968


product price: $210.84
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER316Si, ER316LSi
Material
Stainless Steel
Container Type
Plastic Tube
Compatible Shielding Gas
100% Argon
Yield Strength (Minimum Required)
64 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED037066
Zoro #
G612320968
UPC #
015082857138
Country of Origin
Multiple

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER316Si, ER316LSi
Material
Stainless Steel
Container Type
Plastic Tube
Compatible Shielding Gas
100% Argon
Yield Strength (Minimum Required)
64 ksi
Welding Current Designation
DCEN
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.9
Tensile Strength (Minimum Required)
90 ksi
For Material Type
Stainless Steel
For Material Grade
316L, 316LN
Process
TIG Welding (GTAW)
Weight
10 lb
Series
Lincoln ER316Si/316LSi

Description

Tig Welding Cut Lengths, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Yield Strength (Minimum Required) 64 ksi, Series Lincoln ER316Si/316LSi, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 90 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.