TIG Rod, SS, ER317/317L, 1/16", 36 L, 10 lb

  • Mfr # ED035227

  • Zoro # G212320993


product price:  $241.99
/ea
Sold in multiples of 3 for $725.97
Free Shipping & Returns

Key Features

AWS Classification
ER317, ER317L
Material
Stainless Steel
Container Type
Plastic Tube
Compatible Shielding Gas
100% Argon
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED035227
Zoro #
G212320993
UPC #
015082583662
Country of Origin
Sweden

Dimensions

Overall Diameter
0.0625 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER317, ER317L
Material
Stainless Steel
Container Type
Plastic Tube
Compatible Shielding Gas
100% Argon
Standards
AWS A5.9
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
58 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Grade
317L
Welding Current Designation
DCEN
Weight
10 lb
Tensile Strength (Minimum Required)
84 ksi
Series
Lincoln ER317/317L
For Material Type
Stainless Steel

Description

Tig Welding Cut Lengths, AWS Classification ER317, ER317L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER317/317L, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 317L, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 84 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.