TIG Torch Starter Pack, TIG-Mate
Mfr # K2265-1
Zoro # G7467424
product price: $1,198.99
/ea
Free Shipping & Returns
Key Features
Application
TIG Welding
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Compatible with Brand
Lincoln Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2265-1
Zoro #
G7467424
UPC #
015082787602
Country of Origin
United States
Dimensions
Power Cord Length
12 1/2 ft
For Maximum Electrode Diameter
0.15625 in
Details
Item
TIG Torch Starter Pack
Application
TIG Welding
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Compatible with Brand
Lincoln Electric
Includes
Carrying Case, Consumables Kit, Harris Flowmeter/Regulator, Twist-Mate Adapter with 10 ft. Gas Hose, Work Clamp & Cable
TIG Torch Series
PTA-17
Power Cord Material
Braided Material
Duty Cycle
60 %
Gas Valve Included
Yes
Power Cord Construction
1-Piece
Maximum Current
150 A
Model
17V
Power Cord Included
Yes
Description
TIG Torch Starter Pack, Duty Cycle 60 Percent, Maximum Current 150 A, TIG Torch Series PTA-17, Welding Processes TIG Welding (GTAW), Application TIG Welding, Compatible with Brand Lincoln Electric, Cooling Method Air-Cooled, For Maximum Electrode Diameter 0.15625 in, Gas Valve Included Yes, Includes Carrying Case, Consumables Kit, Harris Flowmeter/Regulator, Twist-Mate Adapter with 10 ft. Gas Hose, Work Clamp & Cable, Power Cord Construction 1-Piece, Power Cord Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.