Zoro Homepage

TIG Welding Gloves, MX Series, M

  • Mfr # K5132-M

  • Zoro # G112924741


product price: $43.19
/ea

Key Features

Cuff Style
Gauntlet
Glove Size
M
Glove Back Material
Suede
Cuff Material
Split Leather Cowhide
Palm Material
Top Grain leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5132-M
Zoro #
G112924741
UPC #
015082964447
Country of Origin
Cambodia

Dimensions

Glove Size
M

Details

Item
TIG Welding Gloves,MX Series,M
Cuff Style
Gauntlet
Glove Back Material
Suede
Cuff Material
Split Leather Cowhide
Palm Material
Top Grain leather
Application
TIG
Glove Liner Material
Unlined

Description

TIG Welding Gloves,MX Series,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.