
TIG Welding Gloves, MX Series, XL
Mfr # K5132-XL
Zoro # G412924403
product price: $41.86
/eaKey Features
Cuff Style
Gauntlet
Palm Material
Top Grain leather
Glove Liner Material
Unlined
Glove Back Material
Suede
Application
TIG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K5132-XL
Zoro #
G412924403
UPC #
015082964461
Country of Origin
Cambodia
Dimensions
Glove Size
XL
Details
Item
TIG Welding Gloves,MX Series,XL
Cuff Style
Gauntlet
Palm Material
Top Grain leather
Glove Liner Material
Unlined
Glove Back Material
Suede
Application
TIG
Cuff Material
Split Leather Cowhide
Description
TIG Welding Gloves,MX Series,XL
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.