Torch Adapter, TIG Welding
Mfr # K960-2
Zoro # G115820811
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Overall Width
10.25 in
Overall Length
10 1/4 in
Compatible with Brand
Lincoln
Compatible with Model
ELEVATE(TM) SLi Battery Powered Welder
Application
TIG Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K960-2
Zoro #
G115820811
UPC #
015082682181
Country of Origin
United States
Dimensions
Overall Width
10.25 in
Overall Length
10 1/4 in
Details
Compatible with Brand
Lincoln
Compatible with Model
ELEVATE(TM) SLi Battery Powered Welder
Application
TIG Welding
Compatible with Series
ELEVATE(TM)
Item
Torch Adapter
Adapter Type
Torch to Machine Connector
For Welder Model
ELEVATE(TM) SLi Battery Powered Welder
For TIG Torch Type
1-Piece Air-Cooled
For TIG Torch Series
PTA-17V, PTA-9V
Connection A Type
Twist Mate
Welding Processes
TIG Welding (GTAW)
For Welder Series
ELEVATE SLi
Description
Torch Adapter, Adapter Type Torch to Machine Connector, Connection A Type Twist Mate, For TIG Torch Series PTA-17V, PTA-9V, For TIG Torch Type 1-Piece Air-Cooled, For Welder Model ELEVATE(TM) SLi Battery Powered Welder, For Welder Series ELEVATE SLi, Welding Processes TIG Welding (GTAW), Compatible with Brand Lincoln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.