Zoro Homepage

Undercarriage

  • Mfr # K2722-1

  • Zoro # G3525015


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

For Use With
For Outback 145, Outback 185, Bulldog 140
Material
Steel
Characteristics
Heavy-duty puncture resistant pneumatic tires
Application
For Use In Shops Or On A Construction Site
Features
Non-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2722-1
Zoro #
G3525015
UPC #
015082870779
Country of Origin
United States

Dimensions

Shelf Depth
32 in
Shelf Width
22 in

Details

Item
Welder Undercarriage
For Use With
For Outback 145, Outback 185, Bulldog 140
Material
Steel
Characteristics
Heavy-duty puncture resistant pneumatic tires
Application
For Use In Shops Or On A Construction Site
Features
Non-Slip
Number of Cylinders Held
0
Frame Material
Steel
Number of Shelves
1
Handle Style
Long
Wheel Type
Heavy-Duty Pneumatic
Compatible Welder Manufacturer Part Number
K2706-2, K2707-2
Number of Wheels
2
Compatible Welder Series
Outback 145, Outback 185, Outback Engine Drive
Product Type
Tube Frame Undercarriage

Description

Welder Undercarriage, Compatible Welder Series Outback 145, Outback 185, Outback Engine Drive, Number of Shelves 1, Shelf Depth 32 in, Shelf Width 22 in, Number of Cylinders Held 0, Wheel Type Heavy-Duty Pneumatic, Compatible Welder Manufacturer Part Number K2706-2, K2707-2, Features Non-Slip, Frame Material Steel, Handle Style Long, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.