This item is Discontinued.

Lincoln Electric Engine Driven Welder, Vantage, Phase 1 & 3 K2509-7

Engine Driven Welder, Vantage, Phase 1 & 3 (Discontinued)

  • Mfr # K2509-7
  • Zoro # G9964272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2509-7
Zoro #
G9964272
UPC #
015082591148
Country of Origin
Unknown

Details

Item
Engine Driven Welder
Series
Vantage
Phase
1 & 3
Fuel Type
Diesel
Continuous Auxiliary Power
11,000W
Includes
Medium Welder Trailer (K2636 1), Duo Hitch 2 in (51 mm) Ball/Lunette Eye Hitch (included), Fender and Light Kit (K2639 1), Cable Rack (K2640 1), Cable Connectors two (K2487 1), Electrode Cable 3/0, two 50 ft (15.3 m) lengths (K2485 3), Electrode Cable 3/
Engine Brand
Perkins
Rated Output CC/DC
DC Constant Current, 400A/36V/100%, 450A/32V/100%, 30-500A, DC Pipe Current 300A/32V/100%, 40-300A, Touch Start TIG Range, 250A/30V/100%, 20-250A, Arc Gouge 400/36V/100%, 90-450A, Single Dial, Continuous Control 60V DC Max OCV At 1880 RPM
Peak Auxiliary Power
12,000W
Application
Construction, Pipe, Maintenance & Repair
Standards
CSA Certified

Description

Engine Driven Welder, Phase 1 & 3, Application Construction, Pipe, Maintenance & Repair, Continuous Auxiliary Power 11,000W, Engine Brand Perkins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.