Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Virtual Weld Trainer

  • Mfr # K4914-1

  • Zoro # G211631830


product price: $57,927.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Features
Demo, Replay and Lesson Mode Helps Instructors and Welders Identify what Went Wrong or Well, Practice Flat, Horizontal, Vertical and Overhead 5G and 6G on Mild Steel, Aluminum and Stainless Steel, Simulates Sparks, Slag, Grinding and Weld Cooling, Virtual Bend Test Provides Results Instantly and Reveals what Causes a Weld to Pass or Fail
Phase
Single
Application
Welding
Weight
23.5 lb
Joint Type
Lap joint Coupon, T-joint Coupon, V-Groove Joint Coupon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4914-1
Zoro #
G211631830
UPC #
015082961781
Country of Origin
United States

Dimensions

Depth
18 in
Height
15 in
Display Size
22 in
Width
12 in
Power Cord Length
7 1/2 ft

Details

Item
Virtual Weld Trainer
Features
Demo, Replay and Lesson Mode Helps Instructors and Welders Identify what Went Wrong or Well, Practice Flat, Horizontal, Vertical and Overhead 5G and 6G on Mild Steel, Aluminum and Stainless Steel, Simulates Sparks, Slag, Grinding and Weld Cooling, Virtual Bend Test Provides Results Instantly and Reveals what Causes a Weld to Pass or Fail
Phase
Single
Application
Welding
Weight
23.5 lb
Joint Type
Lap joint Coupon, T-joint Coupon, V-Groove Joint Coupon
Includes
First Edition-GMAW/FCAW Welding Training Curriculum (K3206-1 ), USB: First Edition-SMAW Welding Training Curriculum (K3205-1), VRTEX Project Based Lesson 1-Student Workbook (K4057-1)
Welding Processes
Simulated Processes:GMAW - Short ArcGMAW - Axial SprayGMAW - PulseFCAW - Gas-ShieldedFCAW - Self-ShieldedSMAW - E6013SMAW - E7018SMAW - E6010GTAW with Filler MetalGTAW without Filler Metal
Tracked Technique Parameters
Distance and Position, Travel Angle, Travel Speed, Work Angle
Input Voltage
115 to 230V AC
Input Frequency
50/60 Hz

Description

Virtual Weld Trainer, Phase Single, Application Welding, Power Cord Length 7 1/2 ft, Display Size 22 in, Features Demo, Replay and Lesson Mode Helps Instructors and Welders Identify what Went Wrong or Well, Practice Flat, Horizontal, Vertical and Overhead 5G and 6G on Mild Steel, Aluminum and Stainless Steel, Simulates Sparks, Slag, Grinding and Weld Cooling, Virtual Bend Test Provides Results Instantly and Reveals what Causes a Weld to Pass or Fail, For Use With Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.