Zoro Homepage

VRTEX Oxyfuel Upgrade Kit

  • Mfr # K4485-1

  • Zoro # G411769623


product price: $6,288.99
/ea
Free Shipping & Returns

Key Features

For Use With
VRTEX(R) 360 Compact
Features
Connect Your Fuel of Choice, Propane or Acetylene and Properly Set Fuel Pressures in Proper Safety Sequence, Learn Step-by-Step Torch Lighting Sequence Following Safety Protocols and Reinforce the Importance of Reading the Flame
Includes
Torch Attachment, Unigun, USB with Software Feature
Application
Cutting Applications
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4485-1
Zoro #
G411769623
UPC #
015082942018
Country of Origin
United States

Dimensions

Depth
13 in
Height
10 in
Width
8 in

Details

Item
VRTEX Oxyfuel Upgrade Kit
For Use With
VRTEX(R) 360 Compact
Features
Connect Your Fuel of Choice, Propane or Acetylene and Properly Set Fuel Pressures in Proper Safety Sequence, Learn Step-by-Step Torch Lighting Sequence Following Safety Protocols and Reinforce the Importance of Reading the Flame
Includes
Torch Attachment, Unigun, USB with Software Feature
Application
Cutting Applications
Weight
2 lb

Description

VRTEX Oxyfuel Upgrade Kit, Phase Not Applicable, Application Cutting Applications, Power Cord Length Not Applicable, Display Size Not Applicable, Features Connect Your Fuel of Choice, Propane or Acetylene and Properly Set Fuel Pressures in Proper Safety Sequence, Learn Step-by-Step Torch Lighting Sequence Following Safety Protocols and Reinforce the Importance of Reading the Flame, For Use With VRTEX(R) 360 Compact, Includes Torch Attachment, Unigun, USB with Software Feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.