VRTEX Stand Kit
Mfr # K4916-1
Zoro # G511769622
product price: $9,603.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
For Use With
VRTEX(R) 360 Compact Virtual Reality Trainer
Welding Processes
FCAW, GMAW, GTAW, SMAW
Width
39 in
Height
80 in
Application
Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4916-1
Zoro #
G511769622
UPC #
015082966649
Country of Origin
United States
Dimensions
Width
39 in
Height
80 in
Depth
47 in
Details
Item
VRTEX Stand Kit
For Use With
VRTEX(R) 360 Compact Virtual Reality Trainer
Welding Processes
FCAW, GMAW, GTAW, SMAW
Application
Welding
Includes
Adjustable Pole and Weighted Base, Arm, Monitor Mount, Saddle Bag, Welding Table
Weight
210 lb
Description
VRTEX Stand Kit, Phase Not Applicable, Application Welding, Power Cord Length Not Applicable, Display Size Not Applicable, Features Not Applicable, For Use With VRTEX(R) 360 Compact Virtual Reality Trainer, Includes Adjustable Pole and Weighted Base, Arm, Monitor Mount, Saddle Bag, Welding Table, Input Frequency Not Applicable, Input Voltage Not Applicable, Joint Type Not Applicable, Output Range Not Applicable, Overall Depth 47 in, Overall Height 80 in, Overall Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.