Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VRTEX Tabletop Armrest

  • Mfr # K4917-1

  • Zoro # G311769624


product price: $2,089.99
/ea
Free Shipping & Returns

Key Features

For Use With
VRTEX(R) 360 Compact
Width
13 in
Weight
14 lb
Application
Welding
Depth
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4917-1
Zoro #
G311769624
UPC #
015082966656
Country of Origin
United States

Dimensions

Width
13 in
Depth
7.3 in
Height
17.5 in

Details

Item
VRTEX Tabletop Armrest
For Use With
VRTEX(R) 360 Compact
Weight
14 lb
Application
Welding

Description

VRTEX Tabletop Armrest, Phase Not Applicable, Application Welding, Power Cord Length Not Applicable, Display Size Not Applicable, Features Not Applicable, For Use With VRTEX(R) 360 Compact, Includes Not Applicable, Input Frequency Not Applicable, Input Voltage Not Applicable, Joint Type Not Applicable, Output Range Not Applicable, Overall Depth 7.3 in, Overall Height 17.5 in, Overall Width 13 in, Tracked Technique Parameters Not Applicable, Weight 14 lb, Welding Processes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.