Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Sleeves, Knit Liner, 21 in, Flame Ret.

  • Mfr # K4828-ALL

  • Zoro # G012925060


product price: $30.59
/ea

Key Features

Size
All
Material
Flame Retardant (FR) cotton
Color
black
Fabric Weight
9 oz
Sleeve Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4828-ALL
Zoro #
G012925060
UPC #
015082958002
Country of Origin
Cambodia

Dimensions

Size
All
Sleeve Length
21 in

Details

Item
Weld Sleeves,Knit Liner,21 in,Flame Ret.
Material
Flame Retardant (FR) cotton
Color
black
Fabric Weight
9 oz

Description

Weld Sleeves,Knit Liner,21 in,Flame Ret.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.