Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welder Undercarriage

  • Mfr # K1869-1

  • Zoro # G3539672


product price: $1,564.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lincoln Electric's Precision TIG Welders
Material
Steel
Application
For Moving Welders By Hand On Smooth Surface Floors
Features
A Dual Bottle Rack With Chain And Front Casters, Rear Wheels And A Handle. Order K1869-1 for Precision TIG 275, Precision TIG 375
Includes
Dual Bottle Rack with Chain, Front Casters, Rear Wheels and Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1869-1
Zoro #
G3539672
UPC #
015082750972
Country of Origin
United States

Details

Item
Welder Undercarriage
For Use With
Lincoln Electric's Precision TIG Welders
Material
Steel
Application
For Moving Welders By Hand On Smooth Surface Floors
Features
A Dual Bottle Rack With Chain And Front Casters, Rear Wheels And A Handle. Order K1869-1 for Precision TIG 275, Precision TIG 375
Includes
Dual Bottle Rack with Chain, Front Casters, Rear Wheels and Handle
Compatible Welder Type
Lincoln Electric Precision TIG Welders
Frame Material
Steel
Product Type
Undercarriage for Precision
Number of Wheels
4

Description

Welder Undercarriage, Compatible Welder Type Lincoln Electric Precision TIG Welders, Features A Dual Bottle Rack With Chain And Front Casters, Rear Wheels And A Handle. Order K1869-1 for Precision TIG 275, Precision TIG 375, Frame Material Steel, Includes Dual Bottle Rack with Chain, Front Casters, Rear Wheels and Handle, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.