
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K3068-1
Zoro #
G602652710
UPC #
15082916279
Country of Origin
Mexico
Dimensions
Height
31.8 in
Length
38.8 in
Width
18.9 in
Details
Input Voltage
208/230V
Input Voltage Type
Multiple
Input Power
208/230/1/60
Input
1 Phase; 60 Hz
Input Current
56/52 A
Polarity
DC
Input Phase
1
Input Hertz
60
Output Range
30-300 A
Cooling
Air
Welding Technology
Conventional
Output Mode
CV
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.