Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Beanie

  • Mfr # K2994-XL

  • Zoro # G704845171


product price: $8.79
/ea

Key Features

Material
100% Cotton
Color
Black/Red/White
Style
Beanie
Size
XL
Adjustment Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2994-XL
Zoro #
G704845171
UPC #
015082532813
Country of Origin
Cambodia

Dimensions

Size
XL
Minimum Hat Size
7
Maximum Hat Size
7.38

Details

Item
Welding Beanie
Material
100% Cotton
Color
Black/Red/White
Style
Beanie
Adjustment Type
Elastic
Features
Flame Retardant, Machine Washable
Includes Bill
No
Maximum Head Circumference
22 1/2 in
Pattern
Color Block
Minimum Head Circumference
21 1/2 in
Legend/Symbol
Lincoln Electric

Description

Welding Beanie, Style Beanie, Material 100 Percent Cotton, Maximum Hat Size 7.38, Adjustment Type Elastic, Pattern Color Block, Color Black/Red/White, Size XL, Maximum Head Circumference 22 1/2 in, Features Flame Retardant, Machine Washable, Includes Bill No, Legend/Symbol Lincoln Electric, Minimum Hat Size 7, Minimum Head Circumference 21 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.