Welding Blanket, Fiberglass, 6 ft L., 6 ft W., Black

  • Mfr # K3254-1

  • Zoro # G412924359


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Fiberglass
Width
6 ft
Material
Fiberglass
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3254-1
Zoro #
G412924359
UPC #
015082556741
Country of Origin
China

Dimensions

Width
6 ft
Length
6 ft

Details

Item
Welding Blanket
Color
Black
Protective Material
Fiberglass
Material
Fiberglass

Description

Welding Blanket,6 ft x 6 ft,1100 grad. C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.