Welding Blanket, Fiberglass, 6 ft L., 6 ft W., Red

  • Mfr # K3253-1

  • Zoro # G212924382


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Fiberglass
Width
6 ft
Material
Fiberglass
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3253-1
Zoro #
G212924382
UPC #
015082556734
Country of Origin
China

Dimensions

Width
6 ft
Length
6 ft

Details

Item
Welding Blanket
Color
Red
Protective Material
Fiberglass
Material
Fiberglass

Description

Welding Blanket,6 ft x 6 ft,550 grad. C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.