Zoro Homepage

Welding Cap, Beanie, Black, XL

  • Mfr # KH823XL

  • Zoro # G4445799


product price: $5.89
/ea

Key Features

Color
Black
Material
100% Cotton
Head Size
23-1/2 in
Hat Size
7
Adjustment Type
Fitted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH823XL
Zoro #
G4445799
UPC #
725636420496
Country of Origin
Cambodia

Dimensions

Head Size
23-1/2 in
Hat Size
7
Size
XL
Maximum Hat Size
7

Details

Item
Welding Cap
Color
Black
Material
100% Cotton
Adjustment Type
Fitted
Style
Beanie
Maximum Head Circumference
23 1/2 in

Description

Welding Cap, Style Beanie, Material 100 Percent Cotton, Maximum Hat Size 7, Adjustment Type Fitted, Color Black, Size XL, Maximum Head Circumference 23 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.