Zoro Homepage

Welding Cap, Black, Adjustment Type Ties

  • Mfr # KH851

  • Zoro # G909947236


product price: $13.59
/ea

Key Features

Color
Black
Material
100% Cotton
Size
One size
Pattern
Black
Style
Doo Rag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH851
Zoro #
G909947236
UPC #
015082975344
Country of Origin
Cambodia

Dimensions

Size
One size

Details

Item
Welding Cap
Color
Black
Material
100% Cotton
Pattern
Black
Style
Doo Rag
Adjustment Type
Ties

Description

Welding Cap, Style Doo Rag, Material 100 Percent Cotton, Maximum Hat Size Not Applicable, Adjustment Type Ties, Pattern Black, Color Black, Size One size, Maximum Head Circumference Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.