Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Cap, Doo Rag, Black

  • Mfr # KH822

  • Zoro # G4445780


product price: $11.89
/ea

Key Features

Color
Black
Size
One Size Fits Most
Material
100% Cotton
Style
Doo Rag
Hat Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH822
Zoro #
G4445780
UPC #
725636420472
Country of Origin
China

Dimensions

Size
One Size Fits Most
Hat Size
7
Head Size
Adjustable
Maximum Hat Size
7

Details

Item
Welding Cap
Color
Black
Material
100% Cotton
Style
Doo Rag
Adjustment Type
Adjustable Backstrap

Description

Welding Cap, Style Doo Rag, Material 100 Percent Cotton, Maximum Hat Size 7, Adjustment Type Adjustable Backstrap, Color Black, Size One Size Fits Most

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.