
Welding Curtain, Fiberglass, 6 ft L., 6 ft W., Tan
Mfr # K3252-1
Zoro # G012924377
product price:Â $81.35
/ea
Free Shipping & Returns
Key Features
Color
Tan
Protective Material
Fiberglass
Width
6 ft
Length
6 ft
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K3252-1
Zoro #
G012924377
UPC #
015082556727
Country of Origin
China
Dimensions
Width
6 ft
Length
6 ft
Details
Item
Welding Curtain
Color
Tan
Protective Material
Fiberglass
Material
Fiberglass
Description
Welding Curtain,6 ft
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.