Welding Curtain, PVC Vinyl, 6 ft L., 6 ft W., With Grommets, Dark Green
- Mfr # K4656-G
- Zoro # G612924364
product price:Â
$
61.49
/ea
Key Features
Protective Material
PVC Vinyl
Width
6 ft
Thickness
14 mil
With Grommet / Without Grommet
With Grommets
Material
PVC Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K4656-G
- Zoro #
- G612924364
- UPC #
- 015082954776
- Country of Origin
- Cambodia
Dimensions
- Width
- 6 ft
- Thickness
- 14 mil
- Length
- 6 ft
Details
- Item
- Welding Curtain
- Color
- Dark Green
- Protective Material
- PVC Vinyl
- With Grommet / Without Grommet
- With Grommets
- Material
- PVC Vinyl
- Includes
- Cable Ties
Description
Welding Curtain,6 ft x 6 ft,Dark Green
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.