Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Flux

  • Mfr # ED031596

  • Zoro # G1999343


product price: $158.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Agglomerated
Standards
AWS A5.17, AWS A5.23
Series
Lincolnweld 888
Container Type
Bag
Container Size
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031596
Zoro #
G1999343
UPC #
015082652740
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Welding Flux
Material
Agglomerated
Standards
AWS A5.17, AWS A5.23
Series
Lincolnweld 888
Container Type
Bag
Application
For Multiple Arcs, Structural Fabrication, Offshore, Ship Building
Type
Powder
Flux Form
Powder
Weight
50 lb

Description

Welding Flux, Container Type Bag, Flux Form Powder, Series Lincolnweld 888, Standards AWS A5.17, AWS A5.23, Weight 50 lb

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.