Welding Flux
Mfr # ED032764
Zoro # G1999398
product price: $162.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Agglomerated
Standards
AWS A5.17, AWS A5.23
AWS Classification
F7A4-EM12K, F7A5-EH12K, F8A4-EA2-A2, F8TA4-G-EG
Series
Lincolnweld P223
Container Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED032764
Zoro #
G1999398
UPC #
015082872476
Country of Origin
United States
Dimensions
Container Size
50 lb
Details
Item
Welding Flux
Material
Agglomerated
Standards
AWS A5.17, AWS A5.23
AWS Classification
F7A4-EM12K, F7A5-EH12K, F8A4-EA2-A2, F8TA4-G-EG
Series
Lincolnweld P223
Container Type
Bag
Application
For Pipe Fabrication, Multiple Pass Welding, General Construction
Type
Powder
Flux Form
Powder
Weight
50 lb
Description
Welding Flux, AWS Classification F7A4-EM12K, F7A5-EH12K, F8A4-EA2-A2, F8TA4-G-EG, Container Type Bag, Flux Form Powder, Series Lincolnweld P223, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.