Welding Flux
Mfr # ED032831
Zoro # G1999547
product price: $198.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Agglomerated
Standards
AWS A5.17, AWS A5.23
AWS Classification
F7A4-EM12K-H8, F8A2-EA1-A4, F9A2-EA3K-G, F9A2-EG-G
Series
Lincolnweld 995N
Container Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED032831
Zoro #
G1999547
UPC #
015082875859
Country of Origin
United States
Dimensions
Container Size
50 lb
Details
Item
Welding Flux
Material
Agglomerated
Standards
AWS A5.17, AWS A5.23
AWS Classification
F7A4-EM12K-H8, F8A2-EA1-A4, F9A2-EA3K-G, F9A2-EG-G
Series
Lincolnweld 995N
Container Type
Bag
Application
For Single Pass Welding, Single or Multiple Arc Welding, High Speed Longitudinal Seam Welding, One Side Welding
Type
Powder
Weight
50 lb
Flux Form
Powder
Description
Welding Flux, AWS Classification F7A4-EM12K-H8, F8A2-EA1-A4, F9A2-EA3K-G, F9A2-EG-G, Container Type Bag, Flux Form Powder, Series Lincolnweld 995N, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.