Zoro Homepage

Welding Fume Extractor, 10 ft Arm, MERV 14

  • Mfr # K4261-2

  • Zoro # G506151753


product price: $6,072.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Features
3-D Pleated Filter Structure, Flexible Single Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate
Filter Type
Disposable Cartridge Filter, Spark Arrestor
Series
Prism
Includes
K1494-2 Starter Overload Switch, K1654-4 Base Unit, K1656-9 Prism 2400 1 HP Stationary Fan, K1657-1 Wall Mounting Bracket
Input Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4261-2
Zoro #
G506151753
UPC #
015082830216
Country of Origin
United States

Dimensions

Housing Width
32 in
Housing Depth
28 in
Extraction Arm Length (Maximum)
10 ft
Extraction Arm Diameter
8 in
Housing Height
36 in

Details

Features
3-D Pleated Filter Structure, Flexible Single Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate
Filter Type
Disposable Cartridge Filter, Spark Arrestor
Series
Prism
Includes
K1494-2 Starter Overload Switch, K1654-4 Base Unit, K1656-9 Prism 2400 1 HP Stationary Fan, K1657-1 Wall Mounting Bracket
Input Voltage
115V AC
Includes Extraction Arm
Yes
Filter MERV Rating
14
Filter Area
538 sq ft
Compatible Filter Manufacturer Part Number
KP1673-1, KP1673-5
Number of Extraction Arms
1
Safety Features
Built-In Spark Arrestance
Process
Repair Welding
Motor Horsepower (Maximum)
1 hp
Maximum Air Flow
735 cfm
Weight
90 lb

Description

Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Filter Area 538 sq ft, Filter MERV Rating 14, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series Prism, Compatible Filter Manufacturer Part Number KP1673-1, KP1673-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.