Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Fume Extractor, 10 ft Arm, MERV 14

  • Mfr # K4261-8

  • Zoro # G906151759


product price: $10,368.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
3-D Pleated Filter Structure, Flexible Single Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate
Filter Type
Disposable Cartridge Filter, Spark Arrestor
Series
Prism
Includes
(2) K1494-2 Starter Overload Switch, (2) K1656-9 Prism 2400 1 HP Stationary Fan, (2) K1657-1 Wall Mounting Bracket, Filter, K1654-5 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount
Input Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K4261-8
Zoro #
G906151759
UPC #
015082830285
Country of Origin
United States

Dimensions

Extraction Arm Length (Maximum)
10 ft
Extraction Arm Diameter
8 in
Housing Height
36 in
Housing Width
32 in
Housing Depth
28 in

Details

Features
3-D Pleated Filter Structure, Flexible Single Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate
Filter Type
Disposable Cartridge Filter, Spark Arrestor
Series
Prism
Includes
(2) K1494-2 Starter Overload Switch, (2) K1656-9 Prism 2400 1 HP Stationary Fan, (2) K1657-1 Wall Mounting Bracket, Filter, K1654-5 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount
Input Voltage
115V AC
Motor Horsepower (Maximum)
1 hp
Filter Area
538 sq ft
Weight
102 lb
Process
Repair Welding
Number of Extraction Arms
2
Includes Extraction Arm
Yes
Filter MERV Rating
14
Maximum Air Flow
735 cfm
Safety Features
Built-In Spark Arrestance
Compatible Filter Manufacturer Part Number
KP1673-1, KP1673-5

Description

Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Filter Area 538 sq ft, Filter MERV Rating 14, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series Prism, Compatible Filter Manufacturer Part Number KP1673-1, KP1673-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.