Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Fume Extractor, 10 ft Arm, MERV 16

  • Mfr # K4259-6

  • Zoro # G906151728


product price: $7,722.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Features
Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Fan Type and System Maintenance, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Main Filter Lasts up to 4 Times as Long as Prism Mobile, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Rotapulse Automatic Filter Cleaning System Reduces Maintenance, Tool-Less Main Filter Replacement
Filter Type
Reusable Cartridge Filter, Spark Arrestor
Series
Prism
Includes
K1741-3 MERV 14 Filter, KP1673-2, KP1673-6, MERV 14, Pre-Filter, Prism Mobile with Mechanized Cleaning, Prism Wall Mount, Prism Wall Mount with Mechanized Cleaning, Statiflex 400 Filter
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4259-6
Zoro #
G906151728
UPC #
015082830391
Country of Origin
United States

Dimensions

Housing Depth
48 in
Extraction Arm Length (Maximum)
10 ft
Extraction Arm Diameter
8 in
Housing Width
32 in
Housing Height
36 in

Details

Features
Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Fan Type and System Maintenance, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Main Filter Lasts up to 4 Times as Long as Prism Mobile, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Rotapulse Automatic Filter Cleaning System Reduces Maintenance, Tool-Less Main Filter Replacement
Filter Type
Reusable Cartridge Filter, Spark Arrestor
Series
Prism
Includes
K1741-3 MERV 14 Filter, KP1673-2, KP1673-6, MERV 14, Pre-Filter, Prism Mobile with Mechanized Cleaning, Prism Wall Mount, Prism Wall Mount with Mechanized Cleaning, Statiflex 400 Filter
Input Voltage
120V AC
Weight
242 lb
Current
6.1 A
Filter MERV Rating
16
Frequency
60 Hz
Portability
Casters
Maximum Air Flow
735 cfm
Process
Repair Welding
Phase
Single
Includes Extraction Arm
Yes
Filter Area
538 sq ft
Number of Extraction Arms
1
Compatible Filter Manufacturer Part Number
KP1673-5, KP1673-9
Safety Features
Built-In Spark Arrestance

Description

Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Filter Area 538 sq ft, Filter MERV Rating 16, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 120V AC, Series Prism, Compatible Filter Manufacturer Part Number KP1673-5, KP1673-9, Current 6.1 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.