Zoro Homepage

Welding Fume Extractor, 10 ft Arm, MERV 16

  • Mfr # K4384-5

  • Zoro # G906151582


product price: $13,673.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Fan Type and System Maintenance, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Main Filter Lasts up to 4 Times as Long as Prism Mobile, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Rotapulse Automatic Filter Cleaning System Reduces Maintenance, Tool-Less Main Filter Replacement
Filter Type
Reusable Cartridge Filter, Spark Arrestor
Series
Prism
Includes
K1741-4 MERV 16 Filter, KP1673-10, KP1673-6, MERV 16, Nano, Pre-Filter, Prism Mobile with Mechanized Cleaning, Prism Wall Mount, Prism Wall Mount with Mechanized Cleaning, Statiflex 400 Filter
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4384-5
Zoro #
G906151582
UPC #
015082847399
Country of Origin
United States

Dimensions

Housing Height
40 in
Housing Depth
48 in
Housing Width
32 in
Extraction Arm Length (Maximum)
10 ft
Extraction Arm Diameter
8 in

Details

Features
Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Fan Type and System Maintenance, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Main Filter Lasts up to 4 Times as Long as Prism Mobile, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Rotapulse Automatic Filter Cleaning System Reduces Maintenance, Tool-Less Main Filter Replacement
Filter Type
Reusable Cartridge Filter, Spark Arrestor
Series
Prism
Includes
K1741-4 MERV 16 Filter, KP1673-10, KP1673-6, MERV 16, Nano, Pre-Filter, Prism Mobile with Mechanized Cleaning, Prism Wall Mount, Prism Wall Mount with Mechanized Cleaning, Statiflex 400 Filter
Input Voltage
120V AC
Weight
262 lb
Number of Extraction Arms
1
Portability
Casters
Filter Area
325 sq ft
Frequency
60 Hz
Filter MERV Rating
16
Process
Repair Welding
Safety Features
Built-In Spark Arrestance
Current
7.6 A
Phase
Single
Compatible Filter Manufacturer Part Number
KP1673-10, KP1673-6
Maximum Air Flow
735 cfm
Includes Extraction Arm
Yes

Description

Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Filter Area 325 sq ft, Filter MERV Rating 16, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 120V AC, Series Prism, Compatible Filter Manufacturer Part Number KP1673-10, KP1673-6, Current 7.6 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.