Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Fume Extractor, 13 ft Arm, MERV 14

  • Mfr # K4261-3

  • Zoro # G106151573


product price: $6,264.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Features
3-D Pleated Filter Structure, Flexible Single Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate
Filter Type
Disposable Cartridge Filter, Spark Arrestor
Series
Prism
Includes
Filter, K1494-2 Starter Overload Switch, K1654-4 Base Unit, K1656-9 Prism 2400 1 HP Stationary Fan, K1657-1 Wall Mounting Bracket, KP1673-1, KP1673-5, KP1673-9, MERV 14, MERV 16 (HE), Nano, Pre-Filter, Prism Mobile and Prism Wall Mount
Input Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4261-3
Zoro #
G106151573
UPC #
015082830223
Country of Origin
United States

Dimensions

Housing Depth
28 in
Housing Height
36 in
Extraction Arm Length (Maximum)
13 ft
Extraction Arm Diameter
8 in
Housing Width
32 in

Details

Features
3-D Pleated Filter Structure, Flexible Single Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate
Filter Type
Disposable Cartridge Filter, Spark Arrestor
Series
Prism
Includes
Filter, K1494-2 Starter Overload Switch, K1654-4 Base Unit, K1656-9 Prism 2400 1 HP Stationary Fan, K1657-1 Wall Mounting Bracket, KP1673-1, KP1673-5, KP1673-9, MERV 14, MERV 16 (HE), Nano, Pre-Filter, Prism Mobile and Prism Wall Mount
Input Voltage
115V AC
Filter Area
538 sq ft
Includes Extraction Arm
Yes
Process
Repair Welding
Filter MERV Rating
14
Number of Extraction Arms
1
Maximum Air Flow
735 cfm
Motor Horsepower (Maximum)
1 hp
Compatible Filter Manufacturer Part Number
KP1673-1, KP1673-5
Weight
90 lb
Safety Features
Built-In Spark Arrestance

Description

Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 13 ft, Filter Area 538 sq ft, Filter MERV Rating 14, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series Prism, Compatible Filter Manufacturer Part Number KP1673-1, KP1673-5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.