Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gear Pack, Analog

  • Mfr # K3699-L

  • Zoro # G612924975


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Black (Welding Helmet), Black/Red (Jacket), Brown/White (Gloves)
Viewing Area
3.74 in x 3.34 in
Standards
ASTM D6413 (Jacket), cCSAus, ANSI (Welding Helmet)
Includes
K3034-4 Viking Black 3350 Series ADF Helmet, K3096-1 Lincoln Industrial Duffle Bag, K3114-XS Women's FR Shadow Jacket, K3185-1 4x16 Carbon Steel Wire Brush, K3189-1 3 Brush Combo Pack, K3232-S Women's MIG/Stick Welding Gloves, K3720-1 Weld Fillet Gauge, K3752-1 Omnishield Faceshield, K4014-1 Welding Pliers, K4022-1 Straight Head Chipping Hammer, K4673-1 Axilite Clear Safety Glasses, K4683-S XLR Half Mask P100 Respirator, K4825-ALL Lincoln Camo Welding Bandana, K5132-M MX Premium TIG Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3699-L
Zoro #
G612924975
UPC #
015082864907
Country of Origin
Multiple

Details

Item
Welding Gear Pack
Number of Arc Sensors
4
Color
Black (Welding Helmet), Black/Red (Jacket), Brown/White (Gloves)
Viewing Area
3.74 in x 3.34 in
Standards
ASTM D6413 (Jacket), cCSAus, ANSI (Welding Helmet)
Includes
K3034-4 Viking Black 3350 Series ADF Helmet, K3096-1 Lincoln Industrial Duffle Bag, K3114-XS Women's FR Shadow Jacket, K3185-1 4x16 Carbon Steel Wire Brush, K3189-1 3 Brush Combo Pack, K3232-S Women's MIG/Stick Welding Gloves, K3720-1 Weld Fillet Gauge, K3752-1 Omnishield Faceshield, K4014-1 Welding Pliers, K4022-1 Straight Head Chipping Hammer, K4673-1 Axilite Clear Safety Glasses, K4683-S XLR Half Mask P100 Respirator, K4825-ALL Lincoln Camo Welding Bandana, K5132-M MX Premium TIG Gloves
Features
Auto-darkening Welding Helmet, Industrial Duffle Bag, Leather Sleeved Welding Jacket, Two Pairs of Welding Gloves
ADF Controls
Analog
Series
Viking 3350
Lens Color
Purple
TIG AMP Rating
2 A
EN379 Classification
1/1/1/1
Switching Speed
1/25000 sec
Graphics
None
Grind Mode
Yes
Battery Type
Disposable
Power Source
Battery with Solar Assist
Suspension Adjustment Type
X6 Headgear
Light State
5
Battery Chemistry
Lithium
Helmet Type
Auto-Darkening
Includes Batteries
Yes
Magnification
No
Helmet Material
Proprietary Nylon
Welding Shade Designation
W5-W13
includes Electromagnetic Sensor
Yes

Description

Welding Helmet Kit, ADF Controls Analog, Battery Chemistry Lithium, Battery Life Not Applicable, Battery Type Disposable, Color Black (Welding Helmet), Black/Red (Jacket), Brown/White (Gloves), Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number KP4470-1, EN379 Classification 1/1/1/1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.