Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gear Pack, Analog

  • Mfr # K3699-W-L

  • Zoro # G114563979


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Black (Welding Helmet), Black/Red (Jacket), Brown/White (Gloves)
Viewing Area
3.74 in x 3.34 in
Standards
ASTM D6413 (Jacket), cCSAus, ANSI (Welding Helmet)
Includes
K3034-4 Viking Black 3350 Series ADF Helmet, K3096-1 Lincoln Industrial Duffle Bag, K3114-XS Women's FR Shadow Jacket, K3185-1 4x16 Carbon Steel Wire Brush, K3189-1 3 Brush Combo Pack, K3232-S Women's MIG/Stick Welding Gloves, K3720-1 Weld Fillet Gauge, K3752-1 Omnishield Faceshield, K4014-1 Welding Pliers, K4022-1 Straight Head Chipping Hammer, K4673-1 Axilite Clear Safety Glasses, K4683-S XLR Half Mask P100 Respirator, K4825-ALL Lincoln Camo Welding Bandana, K5132-M MX Premium TIG Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3699-W-L
Zoro #
G114563979
UPC #
015082717081
Country of Origin
Multiple

Details

Item
Welding Gear Pack
Number of Arc Sensors
4
Color
Black (Welding Helmet), Black/Red (Jacket), Brown/White (Gloves)
Viewing Area
3.74 in x 3.34 in
Standards
ASTM D6413 (Jacket), cCSAus, ANSI (Welding Helmet)
Includes
K3034-4 Viking Black 3350 Series ADF Helmet, K3096-1 Lincoln Industrial Duffle Bag, K3114-XS Women's FR Shadow Jacket, K3185-1 4x16 Carbon Steel Wire Brush, K3189-1 3 Brush Combo Pack, K3232-S Women's MIG/Stick Welding Gloves, K3720-1 Weld Fillet Gauge, K3752-1 Omnishield Faceshield, K4014-1 Welding Pliers, K4022-1 Straight Head Chipping Hammer, K4673-1 Axilite Clear Safety Glasses, K4683-S XLR Half Mask P100 Respirator, K4825-ALL Lincoln Camo Welding Bandana, K5132-M MX Premium TIG Gloves
Features
Auto-darkening Welding Helmet, Industrial Duffle Bag, Leather Sleeved Welding Jacket, Two Pairs of Welding Gloves
ADF Controls
Analog
Series
Viking 3350
EN379 Classification
1/1/1/1
TIG AMP Rating
2 A
Switching Speed
1/25000 sec
Grind Mode
Yes
Battery Type
Disposable
Power Source
Battery with Solar Assist
Graphics
None
Suspension Adjustment Type
X6 Headgear
Light State
5
Battery Chemistry
Lithium
includes Electromagnetic Sensor
Yes
Helmet Type
Auto-Darkening
Welding Shade Designation
W5-W13
Lens Color
Purple
Helmet Material
Proprietary Nylon
Magnification
No
Includes Batteries
Yes

Description

Welding Helmet Kit, ADF Controls Analog, Battery Chemistry Lithium, Battery Life Not Applicable, Battery Type Disposable, Color Black (Welding Helmet), Black/Red (Jacket), Brown/White (Gloves), Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number KP4470-1, EN379 Classification 1/1/1/1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.