Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gear Pack, Analog

  • Mfr # K4416-M

  • Zoro # G012924889


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Color
Black (Welding Helmet), Black/Red (Gloves), Khaki (Jacket)
Viewing Area
3.78 in x 1.67 in
Standards
ANSI Z87.1, ASTM D6413
Includes
3x19 Carbon Steel Wire Brush, Duffle Bag, Leather TIG Gloves, Straight Head Chipping Hammer, Traditional Clear Safety Glasses, Traditional Khaki FR Cloth Welding Jacket, Traditional MIG/Stick Welding Gloves, Viking Black 1740 Series ADF Helmet, Welding Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4416-M
Zoro #
G012924889
UPC #
015082590493
Country of Origin
Multiple

Details

Item
Welding Gear Pack
Number of Arc Sensors
2
Color
Black (Welding Helmet), Black/Red (Gloves), Khaki (Jacket)
Viewing Area
3.78 in x 1.67 in
Standards
ANSI Z87.1, ASTM D6413
Includes
3x19 Carbon Steel Wire Brush, Duffle Bag, Leather TIG Gloves, Straight Head Chipping Hammer, Traditional Clear Safety Glasses, Traditional Khaki FR Cloth Welding Jacket, Traditional MIG/Stick Welding Gloves, Viking Black 1740 Series ADF Helmet, Welding Pliers
Features
Flame Retardant Cotton Jacket - Provides lightweight, comfortable upper body protection, Includes Essential Tools for Stick, MIG and Flux-Core welding processes, Traditional Leather Gloves - Offer versatile protection for welding and fabrication, VIKING 1740 Series Welding Helmet - Provides low cost and lightweight eye protection
ADF Controls
Analog
Series
Viking 1740
Lens Color
Purple
Power Source
Solar Cell with (2) Replaceable AAA Batteries
EN379 Classification
1/1/1/1
Switching Speed
1/25000 sec
Battery Type
AAA
Graphics
None
TIG AMP Rating
5 A
Grind Mode
Yes
Helmet Type
Auto-Darkening
Suspension Adjustment Type
Ratchet
Light State
9
includes Electromagnetic Sensor
Yes
Magnification
No
Helmet Material
Proprietary Nylon
Includes Batteries
Yes
Welding Shade Designation
W9-W13

Description

Welding Helmet Kit, ADF Controls Analog, Battery Chemistry Not Applicable, Battery Life Not Applicable, Battery Type AAA, Color Black (Welding Helmet), Black/Red (Gloves), Khaki (Jacket), Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number KP4100-1, EN379 Classification 1/1/1/1, Features Essential Tools for Stick, MIG and Flux-Core Welding Processes, Graphics None, Grind Mode Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.