Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gear Pack, Digital

  • Mfr # K3715-2XL

  • Zoro # G912924989


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
5
Color
Black (Jacket), Black (Welding Helmet)
Viewing Area
3.74 in x 3.15 in
Standards
ANSI Z87.1, ASTM D6413, NIOSH 42 CFR 84
Includes
K3034-5 VIKING 3350ADV Black Welding Helmet, K3185-1 4x16 Carbon Steel Wire Brush, K3720-1 Weld Fillet Gage Set, K3721-1 C-Clamp, K3724-1 Tip Cleaner, K3725-1 Flat Soap Stone Holder with 1 Soap Stone, K3752-2 OMNIShield XC Faceshield, K4014-1 Welding Pliers, K4022-1 Straight Head Chipping Hammer, K4673-1 Axilite Clear Safety Glasses, K4683-M XLR P100 Respirator, K4799-1 Welder's 2-in-1 Dufflepack, K4825-ALL Welding Bandana - Lincoln Camo, K4933-2XL XVI Series FR Welding Jacket, K5131-XL MX Series Premium A4 Cut Resistant MIG Gloves, K5132-XL MX Premium TIG Welding Gloves, K5267-2XL Arc Rated T-Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3715-2XL
Zoro #
G912924989
UPC #
015082864976
Country of Origin
Multiple

Details

Item
Welding Gear Pack
Number of Arc Sensors
5
Color
Black (Jacket), Black (Welding Helmet)
Viewing Area
3.74 in x 3.15 in
Standards
ANSI Z87.1, ASTM D6413, NIOSH 42 CFR 84
Includes
K3034-5 VIKING 3350ADV Black Welding Helmet, K3185-1 4x16 Carbon Steel Wire Brush, K3720-1 Weld Fillet Gage Set, K3721-1 C-Clamp, K3724-1 Tip Cleaner, K3725-1 Flat Soap Stone Holder with 1 Soap Stone, K3752-2 OMNIShield XC Faceshield, K4014-1 Welding Pliers, K4022-1 Straight Head Chipping Hammer, K4673-1 Axilite Clear Safety Glasses, K4683-M XLR P100 Respirator, K4799-1 Welder's 2-in-1 Dufflepack, K4825-ALL Welding Bandana - Lincoln Camo, K4933-2XL XVI Series FR Welding Jacket, K5131-XL MX Series Premium A4 Cut Resistant MIG Gloves, K5132-XL MX Premium TIG Welding Gloves, K5267-2XL Arc Rated T-Shirt
Features
Auto-darkening Welding Helmet, Complete Set of Welding Gloves, Premium Leather Sleeved Welding Jacket, Tools for Stick, MIG and Flux-Core Welding Processes, Welder's 2-in-1 Dufflepack
ADF Controls
Digital
Series
Viking 3350
Power Source
Battery with Solar Assist
EN379 Classification
1/1/1/1
TIG AMP Rating
2 A
Battery Type
Disposable
Grind Mode
Yes
Switching Speed
1/25000 sec
Graphics
None
Suspension Adjustment Type
X6 Headgear
Helmet Type
Auto-Darkening
Light State
5
Battery Chemistry
Lithium
Lens Color
Purple
Welding Shade Designation
W5-W13
Helmet Material
Proprietary Nylon
includes Electromagnetic Sensor
Yes
Magnification
No
Includes Batteries
Yes

Description

Welding Helmet Kit, ADF Controls Digital, Battery Chemistry Lithium, Battery Life Not Applicable, Battery Type Disposable, Color Light Brown/White (Gloves), Black (Jacket), Black (Welding Helmet), White/Black (Gloves), Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number KP4470-1, EN379 Classification 1/1/1/1, Features Tools for Stick, MIG and Flux-Core Welding Processes, Graphics None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.