Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gear Pack, Digital

  • Mfr # K3715-3XL

  • Zoro # G012925008


product price: $1,216.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
5
Color
Black (Jacket), Black (Welding Helmet)
Viewing Area
3.74 in x 3.15 in
Standards
ANSI Z87.1, ASTM D6413, NIOSH 42 CFR 84
Includes
K3034-5 VIKING 3350ADV Black Welding Helmet, K3185-1 4x16 Carbon Steel Wire Brush, K3720-1 Weld Fillet Gage Set, K3721-1 C-Clamp, K3724-1 Tip Cleaner, K3725-1 Flat Soap Stone Holder with 1 Soap Stone, K3752-2 OMNIShield XC Faceshield, K4014-1 Welding Pliers, K4022-1 Straight Head Chipping Hammer, K4673-1 Axilite Clear Safety Glasses, K4683-M XLR P100 Respirator, K4799-1 Welder's 2-in-1 Dufflepack, K4825-ALL Welding Bandana - Lincoln Camo, K4933-2XL XVI Series FR Welding Jacket, K5131-XL MX Series Premium A4 Cut Resistant MIG Gloves, K5132-XL MX Premium TIG Welding Gloves, K5267-2XL Arc Rated T-Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3715-3XL
Zoro #
G012925008
UPC #
015082864983
Country of Origin
Multiple

Details

Item
Welding Gear Pack
Number of Arc Sensors
5
Color
Black (Jacket), Black (Welding Helmet)
Viewing Area
3.74 in x 3.15 in
Standards
ANSI Z87.1, ASTM D6413, NIOSH 42 CFR 84
Includes
K3034-5 VIKING 3350ADV Black Welding Helmet, K3185-1 4x16 Carbon Steel Wire Brush, K3720-1 Weld Fillet Gage Set, K3721-1 C-Clamp, K3724-1 Tip Cleaner, K3725-1 Flat Soap Stone Holder with 1 Soap Stone, K3752-2 OMNIShield XC Faceshield, K4014-1 Welding Pliers, K4022-1 Straight Head Chipping Hammer, K4673-1 Axilite Clear Safety Glasses, K4683-M XLR P100 Respirator, K4799-1 Welder's 2-in-1 Dufflepack, K4825-ALL Welding Bandana - Lincoln Camo, K4933-2XL XVI Series FR Welding Jacket, K5131-XL MX Series Premium A4 Cut Resistant MIG Gloves, K5132-XL MX Premium TIG Welding Gloves, K5267-2XL Arc Rated T-Shirt
Features
Auto-darkening Welding Helmet, Complete Set of Welding Gloves, Premium Leather Sleeved Welding Jacket, Tools for Stick, MIG and Flux-Core Welding Processes, Welder's 2-in-1 Dufflepack
ADF Controls
Digital
Series
Viking 3350
Graphics
None
Switching Speed
1/25000 sec
TIG AMP Rating
2 A
Power Source
Battery with Solar Assist
EN379 Classification
1/1/1/1
Grind Mode
Yes
Battery Type
Disposable
Battery Chemistry
Lithium
Light State
5
Suspension Adjustment Type
X6 Headgear
Helmet Type
Auto-Darkening
Helmet Material
Proprietary Nylon
Lens Color
Purple
Includes Batteries
Yes
includes Electromagnetic Sensor
Yes
Magnification
No
Welding Shade Designation
W5-W13

Description

Welding Helmet Kit, ADF Controls Digital, Battery Chemistry Lithium, Battery Life Not Applicable, Battery Type Disposable, Color Light Brown/White (Gloves), Black (Jacket), Black (Welding Helmet), White/Black (Gloves), Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number KP4470-1, EN379 Classification 1/1/1/1, Features Tools for Stick, MIG and Flux-Core Welding Processes, Graphics None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.