Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gear Pack, Digital

  • Mfr # K4595-W-L

  • Zoro # G414563990


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Black (Jacket), Black (Welding Helmet), Black/Red (Gloves), Black/White (Gloves)
Viewing Area
7 sq. in.
Standards
ANSI Z87.1, ASTM D6413
Includes
Black and Red Welding Bandana, C-Clamp, Chipping Hammer with Wire Brush, Flat Soap Stone Holder with 1 Soap Stone, Leather TIG Welding Gloves, OMNIShield Faceshield - Dual Coating, Tip Cleaner, Traditional Safety Glasses, Traditional Split Leather-Sleeved Jacket, Weld Fillet Gauge Set, Welders Backpack, Welding Helmet, Welding Pliers, Women's Heavy Duty DynaMIG Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4595-W-L
Zoro #
G414563990
UPC #
015082717036
Country of Origin
Multiple

Details

Item
Welding Gear Pack
Number of Arc Sensors
4
Color
Black (Jacket), Black (Welding Helmet), Black/Red (Gloves), Black/White (Gloves)
Viewing Area
7 sq. in.
Standards
ANSI Z87.1, ASTM D6413
Includes
Black and Red Welding Bandana, C-Clamp, Chipping Hammer with Wire Brush, Flat Soap Stone Holder with 1 Soap Stone, Leather TIG Welding Gloves, OMNIShield Faceshield - Dual Coating, Tip Cleaner, Traditional Safety Glasses, Traditional Split Leather-Sleeved Jacket, Weld Fillet Gauge Set, Welders Backpack, Welding Helmet, Welding Pliers, Women's Heavy Duty DynaMIG Gloves
Features
Auto-darkening Welding Helmet - Reduces training time, increases productivity and improves versatility, Complete Tool Set for Setup, Welding and Inspection, Leather Sleeved Welding Jacket - Provides enhanced upper body protection and improved durability, Professional Face Shield - Provides full face impact protection for grinding applications, Welders Backpack - Improves storage organization, capacity and comfort
ADF Controls
Digital
Series
Viking 1840
Power Source
Battery
Switching Speed
1/25000 sec
Graphics
None
Grind Mode
Yes
EN379 Classification
1/1/1/1
TIG AMP Rating
2 A
Battery Type
CR2450 Lithium Battery
Battery Chemistry
Lithium
Suspension Adjustment Type
Pivot
Light State
7
Helmet Type
Auto-Darkening
Includes Batteries
Yes
Lens Color
Purple
Welding Shade Designation
W7-W13
Helmet Material
Proprietary Nylon
Magnification
No
includes Electromagnetic Sensor
Yes

Description

Welding Helmet Kit, ADF Controls Digital, Battery Chemistry Lithium, Battery Life Not Applicable, Battery Type CR2450, Color Black (Jacket), Black (Welding Helmet), Black/Red (Gloves), Black/White (Gloves), Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number KP3908-1, EN379 Classification 1/1/1/1, Features Complete Tool Set for Setup, Welding and Inspection, Graphics None, Grind Mode Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.