Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gear Pack, Digital

  • Mfr # K4595-XL

  • Zoro # G010447359


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Black (Jacket), Black (Welding Helmet), Black/White (Gloves), White/Black/Red (Gloves)
Viewing Area
7 sq. in.
Standards
ANSI Z87.1, ASTM D6413
Includes
C-Clamp, Carbon Steel Wire Brush, Flat Soap Stone Holder with 1 Soap Stone, Heavy Duty DynaMIG Gloves, Leather TIG Welding Gloves, Lincoln Sartlite IR 5 Safety Glasses, OMNIShield Faceshield - Dual Coating, Straight Head Chipping Hammer, Tip Cleaner, Traditional Safety Glasses, Traditional Split Leather-Sleeved Jacket, Weld Fillet Gauge Set, Welders Backpack, Welding Bandana, Welding Helmet, Welding Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4595-XL
Zoro #
G010447359
UPC #
015082865065
Country of Origin
Multiple

Details

Item
Welding Gear Pack
Number of Arc Sensors
4
Color
Black (Jacket), Black (Welding Helmet), Black/White (Gloves), White/Black/Red (Gloves)
Viewing Area
7 sq. in.
Standards
ANSI Z87.1, ASTM D6413
Includes
C-Clamp, Carbon Steel Wire Brush, Flat Soap Stone Holder with 1 Soap Stone, Heavy Duty DynaMIG Gloves, Leather TIG Welding Gloves, Lincoln Sartlite IR 5 Safety Glasses, OMNIShield Faceshield - Dual Coating, Straight Head Chipping Hammer, Tip Cleaner, Traditional Safety Glasses, Traditional Split Leather-Sleeved Jacket, Weld Fillet Gauge Set, Welders Backpack, Welding Bandana, Welding Helmet, Welding Pliers
Features
Auto-darkening Welding Helmet - Reduces training time, increases productivity and improves versatility, Complete Tool Set for Setup, Welding and Inspection, Leather Sleeved Welding Jacket - Provides enhanced upper body protection and improved durability, Professional Face Shield - Provides full face impact protection for grinding applications, Welders Backpack - Improves storage organization, capacity and comfort
ADF Controls
Digital
Series
Viking 1840
Grind Mode
Yes
EN379 Classification
1/1/1/1
TIG AMP Rating
2 A
Battery Type
CR2450 Lithium Battery
Switching Speed
1/25000 sec
Graphics
None
Power Source
Battery
Battery Chemistry
Lithium
Suspension Adjustment Type
Pivot
Light State
7
Helmet Type
Auto-Darkening
Lens Color
Purple
Magnification
No
includes Electromagnetic Sensor
Yes
Includes Batteries
Yes
Welding Shade Designation
W7-W13
Helmet Material
Proprietary Nylon

Description

Welding Helmet Kit, ADF Controls Digital, Battery Chemistry Lithium, Battery Life Not Applicable, Battery Type CR2450, Color Black (Jacket), Black (Welding Helmet), Black/White (Gloves), White/Black/Red (Gloves), Compatible Suspension Brand Name Lincoln Electric, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number KP3908-1, EN379 Classification 1/1/1/1, Features Complete Tool Set for Setup, Welding and Inspection, Graphics None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.