Zoro Homepage

Welding Gear, Premium, XL

  • Mfr # K3715-XL

  • Zoro # G814563729


product price: $1,413.99
/ea
Free Shipping & Returns

Key Features

Features
Auto-darkening Welding Helmet, Complete Set of Welding Gloves, Premium Leather Sleeved Welding Jacket, Tools for Stick, MIG and Flux-Core Welding Processes, Welder's 2-in-1 Dufflepack
Graphics
None
Number of Arc Sensors
5
Battery Type
Disposable
Switching Speed
1/25000 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3715-XL
Zoro #
G814563729
UPC #
015082864969
Country of Origin
Multiple

Details

Item
Welding Gear,Premium,XL
Features
Auto-darkening Welding Helmet, Complete Set of Welding Gloves, Premium Leather Sleeved Welding Jacket, Tools for Stick, MIG and Flux-Core Welding Processes, Welder's 2-in-1 Dufflepack
Graphics
None
Number of Arc Sensors
5
Battery Type
Disposable
Switching Speed
1/25000 sec
Grind Mode
Yes
Includes
K3034-5 VIKING 3350ADV Black Welding Helmet, K3185-1 4x16 Carbon Steel Wire Brush, K3720-1 Weld Fillet Gage Set, K3721-1 C-Clamp, K3724-1 Tip Cleaner, K3725-1 Flat Soap Stone Holder with 1 Soap Stone, K3752-2 OMNIShield XC Faceshield, K4014-1 Welding Pliers, K4022-1 Straight Head Chipping Hammer, K4673-1 Axilite Clear Safety Glasses, K4683-M XLR P100 Respirator, K4799-1 Welder's 2-in-1 Dufflepack, K4825-ALL Welding Bandana - Lincoln Camo, K4933-2XL XVI Series FR Welding Jacket, K5131-XL MX Series Premium A4 Cut Resistant MIG Gloves, K5132-XL MX Premium TIG Welding Gloves, K5267-2XL Arc Rated T-Shirt
TIG AMP Rating
2 A
Standards
ANSI Z87.1, ASTM D6413, NIOSH 42 CFR 84
Color
Black (Jacket), Black (Welding Helmet)
Series
Viking 3350
ADF Controls
Digital
Power Source
Battery with Solar Assist
EN379 Classification
1/1/1/1
Viewing Area
3.74 in x 3.15 in
Suspension Adjustment Type
X6 Headgear
Light State
5
Battery Chemistry
Lithium
Helmet Type
Auto-Darkening
Welding Shade Designation
W5-W13
Helmet Material
Proprietary Nylon
Magnification
No
includes Electromagnetic Sensor
Yes
Includes Batteries
Yes
Lens Color
Purple

Description

Welding Gear,Premium,XL

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.