
Welding Gloves, Elkskin Stick/MIG, L
Mfr # K4787-L
Zoro # G212924399
product price: $51.19
/eaKey Features
Glove Size
Large
Glove Liner Material
Cotton & Foam
Cuff Material
Split Cowhide
Palm Material
Grain Elkskin Leather
Glove Back Material
Grain Elkskin Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4787-L
Zoro #
G212924399
UPC #
015082949307
Country of Origin
China
Dimensions
Glove Size
Large
Details
Item
Welding Gloves,Elkskin Stick/MIG,L
Glove Liner Material
Cotton & Foam
Cuff Material
Split Cowhide
Palm Material
Grain Elkskin Leather
Glove Back Material
Grain Elkskin Leather
Description
Welding Gloves,Elkskin Stick/MIG,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.