Zoro Homepage

Welding Gloves, Elkskin Stick/MIG, M

  • Mfr # K4788-M

  • Zoro # G912924392


product price: $64.49
/ea

Key Features

Glove Liner Material
Cotton & Foam
Cuff Material
Split Cowhide
Thumb Style
Wing
Glove Size
Medium
Glove Back Material
Grain Elkskin Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4788-M
Zoro #
G912924392
UPC #
015082949338
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Item
Welding Gloves,Elkskin Stick/MIG,M
Glove Liner Material
Cotton & Foam
Cuff Material
Split Cowhide
Thumb Style
Wing
Glove Back Material
Grain Elkskin Leather
Application
Stick, MIG, Flux Core

Description

Welding Gloves,Elkskin Stick/MIG,M

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.