Welding Gloves, Elkskin Stick/MIG, XL

  • Mfr # K4788-XL

  • Zoro # G112924390


product price: $64.19
/ea

Key Features

Cuff Material
Split Cowhide
Thumb Style
Wing
Glove Size
X Large
Glove Back Material
Grain Elkskin
Glove Liner Material
Cotton & Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4788-XL
Zoro #
G112924390
UPC #
015082949352
Country of Origin
China

Dimensions

Glove Size
X Large

Details

Item
Welding Gloves,Elkskin Stick/MIG,XL
Cuff Material
Split Cowhide
Thumb Style
Wing
Glove Back Material
Grain Elkskin
Glove Liner Material
Cotton & Foam
Application
Stick, MIG, Flux Core

Description

Welding Gloves,Elkskin Stick/MIG,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.