Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Heat Resistant, XL

  • Mfr # K2982-XL

  • Zoro # G112924352


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Glove Back Material
PFR Rayon
Palm Material
Grain Cowhide
Cuff Material
Split Cowhide
Glove Liner Material
Cotton
Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2982-XL
Zoro #
G112924352
UPC #
015082905310
Country of Origin
Cambodia

Dimensions

Glove Size
XL

Details

Item
Welding Gloves,Heat Resistant,XL
Glove Back Material
PFR Rayon
Palm Material
Grain Cowhide
Cuff Material
Split Cowhide
Glove Liner Material
Cotton

Description

Welding Gloves,Heat Resistant,XL

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.