Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Heavy Duty Stick/MIG, M

  • Mfr # K4082-M

  • Zoro # G012924346


product price: $36.59
/ea

Key Features

Thumb Style
Reinforced
Palm Material
Split Cowhide
Cuff Material
Split Cowhide
Glove Back Material
Split Cowhide
Application
Stick/MIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4082-M
Zoro #
G012924346
UPC #
015082585840
Country of Origin
Cambodia

Dimensions

Cuff Length
6 inch
Glove Size
M

Details

Item
Welding Gloves,Heavy Duty Stick/MIG,M
Thumb Style
Reinforced
Palm Material
Split Cowhide
Cuff Material
Split Cowhide
Glove Back Material
Split Cowhide
Application
Stick/MIG
Glove Liner Material
FlameSoft Liner

Description

Welding Gloves,Heavy Duty Stick/MIG,M

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.